Shop All Corded Speakers
Power Acoustik
Power Acoustik PD623B 6.2 in. Double Din Receiver with Bluetooth
Mfr # PD623B
Zoro # G203949684
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # PD623B
- Zoro # G203949684
- UPC # 709483053946
- Country of Origin China
- Category Corded Speakers
Description
Bluetooth 4.0 with Enhanced data rate increases traditional data transfer rates to 2.1 Mbit/s. This lightning quick information transfer increases clarity & virtually eliminates unwanted distortion during calls and wireless MP3 audio playback. Most Bluetooth enabled Smartphones will transfer phone book contacts, view recent call logs, and stream MP3 audio tracks.
Features- ISO 2-DIN Chassis, universal mounting sleeve included
- 6.2 800 x 480 16:9 Aspect ratio widescreen LCD
- Bluetooth V4.0 hands-free calling from enabled phone
- A2DP Wireless MP3 audio playback from enabled device
- Built-in front panel bluetooth microphone
- Accepts OEM steering wheel control interfaces
- Playback from DVD & CD of MP3, MP4 & Other Video
- Playback from 64GB USB of MP3, MP4 & other video
- ID3 MP3 tag reading for track & artist information
- 3.5mm AUX audio input for personal media devices
- Rear audio/video input for personal media devices
- Front & rear RCA pre-amp audio outputs
- Subwoofer RCA pre-amp audio output
- Video output for auxiliary devices
- Rear view camera input with trigger
- 300w 4ch. MOSFET speaker outputs
- Multi-region FM frequency stepping
- Remote control included
- Size: 6.2"
- Dimension: 9.5" H x 7" W x 9.5" L
- Weight: 4.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Red Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50R)
- ILC Replacement for Optoma Hd20 Lamp & Housing (HD20 LAMP & HOUSING OPTOMA)
- ILC Replacement for Panasonic Cr2450-h1a (CR2450-H1A PANASONIC)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 35-Pack (VDV813-619)
- POWER ACOUSTIK Power Acoustik MOFOS-12D2 12 in. 2 Ohm 2500W MOFO Type S Series Subwoofer Blue (MOFOS12D2)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- VALCOM 25/70 Volt, 8 Ceiling Speaker w/ Vol (S-500VC)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- GALAXY AUDIO Galaxy Audio LA4DPMB Powered Line Array Speaker Permanent Mounting (LA4DPMB)
- SPECO TECHNOLOGIES Extension Speaker, 1.6 lb., Black, 82dB (AES4)
- Power Acoustik Corded Speakers