Power Acoustik MOFO-104X 10 in. 104X X Series Subwoofer
Mfr # MOFO-104X
Zoro # G203957382
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # MOFO-104X
- Zoro # G203957382
- UPC # 709483054271
- Country of Origin China
- Category Automotive Electrical Parts
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Overcompensating motor structure for increased magnetic strength, 12mm T-yoke & top plate improve low frequency dynamics. Vented T-yoke & frame reduces voice coil heat buildup, Die-cast aluminum heat sink dust cap absorbs voice coil heat and Aluminum dust cap fins dissipate heat & strengthen cone with Nonmagnetic nonresonate die-cast aluminum frame.
Features- 2.5" 4-layer voice coil with large-gauge wire increases power
- High-temperature-tolerance adhesives resist thermal failure
- Nickel-plated 8-gauge spring-loaded compression wire terminals
- Nontransfer spruce pulp cone with UV & chemical protection
- High-density polyether foam surround with UV & chemical protection
- Dual-polycotton suspension dampens violent accelerations
- Stitched voice coil leads prevent potential damage
- Includes 1-piece gasket/trim ring with concealed mounting holes
- Power: 2400W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, 26 In. (13226SS)
- AGS Brass compression union, 1/4, 1/card (CF-2)
- POWERSTOP Drum Brake Shoe - Rear, B1004L (B1004L)
- REMA TIP TOP 50/Pail Univ Square Tire Repair Patch 3 In. (PUS-4)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- ACCELE ELECTRONICS Accele FT-DC3-LC Hi-Lo Current Remote Start Plus Security (FT-DC3-LC)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- JDN JDN: Mercedes A164 W164 Gateway Adapter for VVDI MB (PM-AW164)
- Power Acoustik Automotive Electrical Parts