Shop All Automotive Speakers & Amplifiers
Power Acoustik
Power Acoustik EW-104S 10 in. Edge Shallow Series 4 ohm Subwoofer
Mfr # EW-104S
Zoro # G804022694
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Acoustik
- MFR # EW-104S
- Zoro # G804022694
- UPC # 709483054240
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 2" Voice coil
- Mounting depth 2.5"
- For sealed enclosures
- 600W RMS
- 81.3dB Effiency
- 75 cu ft Recommended sealed enclosure
- Size: 10"
- Power: 1200W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Hood, 5B-814790 (5B-814790)
- GROCO 1/2" NPT x 3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-500)
- PIONEER CABLE Pioneer Cable Plug Kt Brass, Pe-496-B (PE-496-B)
- SPRINGFIELD Post-2-3/8" Hi-Lo Taperlock, #1600406 (1600406)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- POWER ACOUSTIK Power Acoustik RZ4 3000D Razor Series Class D Full-Range And Monoblock Amp; 3;000W Max (RZ4 3000D)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- PYLE 5'' X 7'' / 6'' X 8'' 300 Watt Three-Way Speakers (PL573BL)
- Power Acoustik Automotive Speakers & Amplifiers