Shop All Pump Parts
Power Acoustik
Power Acoustik EG1-2500D Max 2500 watt Edge Series Monoblock Class D amp; Gray
Mfr # EG1-2500D
Zoro # G704010333
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # EG1-2500D
- Zoro # G704010333
- UPC # 709483052819
- Country of Origin China
- Category Pump Parts
Description
The Edge Series Class D Monoblock Amp (2,500 Watts max) is the next step in performance and value, continuing down the Power Acoustik road of reliability and longevity. A satin silver chassis, engraving and edge accents bring a high-end appeal to traditional performance. This monoblock amp includes a dash-mount control.
Features- Class D monoblock
- 1 stable monoblock operation for max power
- 2 amps are bridgeable for double power
- Military-grade PCB with PWM MOSFET power supply
- Direct short, thermal & overload circuit protection
- High/speaker-level & low-level/RCA inputs
- 200mV–6V low-level RCA input
- 4-gauge power wire & 8-gauge speaker wire outputs
- Variable 12dB high- & low-pass crossovers
- 12dB bass boost & 180° phase shift increase & improve low-octave harmonics
- Includes dash-mount gain control
- 2,500W max
- 400W RMS x 1 @ 4
- 800W RMS x 1 @ 2
- 1,250W RMS x 1 @ 1 bridged
- Color: Gray
- Series Name: Edge
- Battery Information: Product does not require a battery
- Dimension: 2.25" H x 10" W x 9" D
- Weight: 7.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Motor Circ, 1/12HP, 1725rpm, 115V (111034)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-750)
- WARREN-RUPP Diaphram (286.007.354)
- BELL & GOSSETT Hydronic Circulating Pump, 5 hp, 208 to 230/460, 3 Phase, Flange Connection (179310LF)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- SIMMONS Pump Cup Leather 3X2 (3X2)
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- DAYTON Shim .015In, PK2 (PP60358G)
- DRAINAGE INDUSTRIES DISCHARG HOSE 1-1/4""X24' (SK2400DIU)
- DAYTON Motor (PP2LTAC21SBG)
- TACO Cartridge, For 4JB22, 4PC90 (007-042RP)
- Power Acoustik Pump Parts