Shop All Automotive Electrical Parts
Power Acoustik
Gothic Series 12" 2500W 2Ω Dual Voice-Coil Subwoofer
Mfr # GW3-12
Zoro # G0428925
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automobile
- Impedance (Ohms) 2 ohms
- RMS Output Power 1000 W
- Woofer Diameter 10 in
- Woofer Driver Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # GW3-12
- Zoro # G0428925
- UPC # 709483046450
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Woofer Diameter | 10 in |
Woofer Driver Size | 10 in |
Details
Application | Automobile |
Impedance (Ohms) | 2 ohms |
Item | Woofer |
RMS Output Power | 1000 W |
Woofer Driver Material | Polypropylene |
Driver Type | 10" Polypropylene Woofer |
PMPO Output Power | 2200 W |
Sensitivity | 81 dB |
Description
This 12" 2,500 watt Gothic Series 2ohm Dual Voice-Coil Subwoofer from Power Acoustik use torsion-twisted flax fibers that are woven together for ultimate strength and less elasticity. A heavy soaking in epoxy combined with the sonic qualities of pulp paper, flax proves itself worthy of any system. A strong and flexible heat-resistant compound, nitrile butadiene rubber is used widely in automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Base-90Deg 7/8" Chr Round, #286090-1 (286090-1)
- BUYERS PRODUCTS Aluminum Folding Step (FS2797CH)
- DAYCO 90 Snapper Industrial Belt, Bp84 (BP84)
- KYB Strut Mount, Sm5160 (SM5160)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- PHASETECH Mounting Bracket (RB14)
- PHASETECH Square Grille (CI6X-SG)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- PYLE Power Series 8" 800W Dual-Voice-Coil 4Ω Subwoofer (PLPW8D)
- Power Acoustik Automotive Electrical