Shop All Corded Speakers
Power Acoustik
Edge Series 6.5" 2-Way 500W Component Speaker System
Mfr # EF-60C
Zoro # G0223703
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 500 W
- Includes Passive crossover and grilles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # EF-60C
- Zoro # G0223703
- UPC # 709483052932
- Country of Origin China
- Category Corded Speakers
Details
Item | Speaker System |
Max. Wattage | 500 W |
Includes | Passive crossover and grilles |
Description
The Edge Series 6-1/2 in. 500 Watt 2 Way Component System is the next step in performance and value, continuing down the Power Acoustik road of reliability and longevity. The striking good looks of these components bring a high-end appeal to traditional performance. The system includes passive crossover and grilles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1 (4368)
- BATTERY CLERK AJC® SigmasTek k SP6-4.5 SP6-5 SPM6-5 6V 4.5Ah Sealed Lead Acid Battery (SIGMASTEK-K SP6-4.5 SP6-5 SPM6-5)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- VICTRON ENERGY Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail (BPC240831104R)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- POWER ACOUSTIK Power Acoustik MOFOS-12D2 12 in. 2 Ohm 2500W MOFO Type S Series Subwoofer Blue (MOFOS12D2)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- MONOPRICE Speaker Selector 8 Channel (8230)
- EMINENCE SPEAKER 15 in. Subwoofer (KAPPA15LFA)
- PYLE 10" In Ceiling Speaker (PDIC106)
- Power Acoustik Corded Speakers