Shop All Kitchen Cabinets
Powell
Powell D1286A19BR Tavor Wine Cabinet; Brown
Mfr # D1286A19BR
Zoro # G903877348
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powell
- MFR # D1286A19BR
- Zoro # G903877348
- UPC # 81438581545
- Country of Origin China
- Category Kitchen Cabinets
Description
Show off your wine collection and be ready to enjoy serving your guest in style. Holds up to sixteen standard size wine bottles in the perfect storage position. A handy drawer organizes your bottle opener, napkins and other serving essentials. The top is also a removable serving tray. Prepare everything on top and then it is ready to bring the service right to your friends and family. Wood veneer is finished on all sides in a rustic light brown stain that has an old world feel. Antique brass colored drawer pull completes the look.
Features- Stores up to sixteen standard wine bottles laying down
- Handy drawer keeps your wine essentials organized
- Apothecary drawer pull in antique brass color
- Top is a removable serving tray
- Wood veneer finished in rustic brown stain on all sides including top when tray removed
- Fully assembled and ready to go
- Finish: Brown
- Inner Storage: 20.37" x 12.87" x 1.87"
- Dimension: 24" x 16.5" x 37.5"
- Weight: 43.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Narrow Stile Exit Trim (300126D41)
- EKENA MILLWORK 1 1/2"H x 3/4"P x 94 1/2"L Seville Panel Moulding (PML01X00SE)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W (STI-EM111504)
- AIPHONE IXG Series IP Multi-Tenant Video Intercom (IX-DVM)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- TUHOME Portree Kitchen Island with 3-Side Shelves -Black / Ibiza Marble (IWZ9033)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- KAPAL 36x30 Pine Wall Cabinet (W3630-PFP)
- KAPAL 24Pin Draw BaseCabinet (DB24-PFP)
- Powell Kitchen Cabinets