Shop All Counter Height Stools
Powell
Powell D1283B19CS 24 in. Franklin Swivel Counter Stool; Pewter - Fabric & Wood
Mfr # D1283B19CS
Zoro # G303866065
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powell
- MFR # D1283B19CS
- Zoro # G303866065
- UPC # 81438581491
- Country of Origin China
- Category Counter Height Stools
Description
Mixing metal with wood, the transitional counter height stool provides a unique addition to your home. The stools feature an grey wash finished wood veneer combined with a beige fabric cushioned seat and back with nail head trim. The seat sits comfortably with a curved back for support, a wide seat, and a circular kick bar to rest your feet. Performance fabric for easy clean and stain resistance. Seat swivels a full 360 degrees. Sturdy metal base and frame in a powder coated pewter finish.
Features- Swivels full 360 degrees
- Seat height is 24 in., perfect for table heights of 32 in. to 36 in.
- Sturdy metal legs and frame in Pewter finish
- Performance fabric cleans easily and resist stains
- Wood veneer accents in grey wash
- Nailhead accents padded seat back
- Large seat and curved back
- Leg levelers to eliminate wobbling
- Assembly Required
- Size: 24 in.
- Material: Fabric & Wood
- Color: Pewter
- Weight: 26.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- DESIGNED TO FURNISH Ritz Camel & Dark Walnut Beech Wood Counter Height Bar Stool 34 x 22 x 22 in. (DE2616386)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- ARMEN LIVING Armen Living LCSHBAGRBL26 Shelly Contemporary 26 in. Counter Height Swivel Barstool in Black Brush Wood Finish & Grey Faux Leather (LCSHBAGRBL26)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- Powell Counter Height Stools