Shop All Counter Height Stools
Powell
Powell D1230Y19PB 24 x 13.5 x 15 in. Bubsy Panda Bear Stool in Black & White Faux Fur
Mfr # D1230Y19PB
Zoro # G003873134
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powell
- MFR # D1230Y19PB
- Zoro # G003873134
- UPC # 81438608655
- Country of Origin China
- Category Counter Height Stools
Description
Add a smile to any room in your house with this playful panda bear stool. Featuring a sweet face, perky ears, soft furry body and fluffy tail, this stool is sure to be loved by children and adults alike. Perfectly suited for your young ones, this cute stool lets them kick up their feet or simply have a seat. The sturdy wood frame is cushioned and wrapped in faux fur. Easy to assemble by simply screwing on the legs.
Features- Solid wood frame and legs
- Cushioned stool
- Covered with soft faux fur
- Cute cat features including ears and tail
- Can be used as an accent piece, child's stool or ottoman
- Color: Black & White
- Dimension: 24 x 13.5 x 15 in.
- Seat: 19"W x 13.25"D x 14.5"H
- Weight: 9.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 3 (3-CS016-LG)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- Powell Counter Height Stools