Shop All Counter Height Stools
Powell
Powell D1062B17CS Ellie Big & Tall Counter Stool - Matt black and Grey
Mfr # D1062B17CS
Zoro # G803694083
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powell
- MFR # D1062B17CS
- Zoro # G803694083
- UPC # 81438482774
- Country of Origin China
- Category Counter Height Stools
Description
The Big & Tall Ellie Counter Stool with Arms and a seat height of 24" is developed to suit people large and small. The lush upholstered seat is generous in size at 19" round, providing optimal comfort. The weight limit is 250lbs. The stamped back adds visual interest and allure to the stool, while the curved arms and legs keep the piece from becoming too masculine. Perfect for including to a kitchen counter, island or high-top table.
Features- Seat Height: 24"
- Seat Cushion 19" Round
- Weight Limit 250 Lbs
- 10" Swivel Plate
- Black PU Seat
- Color : Matt black and Grey
- Dimensions : 22-1/4" x 23-1/4" x 44-5/8"
- Weight : 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- EAST WEST FURNITURE East West CC-MAH-W Chelsea Stools with wood seat; 24 in. seat height; Mahogany - Pack of 2 (CHS-MAH-W)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- Powell Counter Height Stools