Shop All Counter Height Stools
Powell
Powell 938-918 Big and Tall Back to Back Scroll Counter Stool - Black
Mfr # 938-918
Zoro # G603865942
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powell
- MFR # 938-918
- Zoro # G603865942
- UPC # 81438243498
- Country of Origin China
- Category Counter Height Stools
Description
The Big and Tall Back to Back Scroll Counter Stool has a classic design and style. The stool has a dark black finish and a plush black upholstered seat. Designed to suit people large and small, the seat is a generous size for optimal comfort. The tall back features a double scroll design, while the curvy bottom is accented with square, textured details. Perfectly suited for a kitchen counter, island or high top table. The stool has a classic design and style. Extra Wide Seat and Tall Back Counter Stool Height Black Finish 400 Pound Weight Limit Material: Metal & Fabric - 100% polyester Dimensions: 19" x 20" x 42" tall, Seat Height: 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- BAMBOO54 Bamboo54 5897 Rustic Round Bamboo Side Table & Stool (5897)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Kitchen, Metal, Pu Leather Look, White, Chrome, Contemporary (I 2296)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool (203-12590)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- Powell Counter Height Stools