Shop All Bed Frames
Powell
Powell 16Y8185BBW White Easton Bunk Bed
Mfr # 16Y8185BBW
Zoro # G003976163
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powell
- MFR # 16Y8185BBW
- Zoro # G003976163
- UPC # 818259796878
- Country of Origin China
- Category Bed Frames
Description
This stylish take on a classic frame, The Easton Bunk Bed is the perfect choice for your bedroom. The twin over full bunk bed provides ample sleep space, with the added support of a sturdy 13-piece roll slat system. The clean white finish highlights the curved front and louvered sides.
Features- A sturdy 13-piece roll slat system
- Ladder for easy climbing to upper bunk
- White Finish
- Made of Solid Pine
- Some assembly required
- White Easton Bunk Bed
- Color: White
- Material: Solid Pine
- Origin: Brazil
- Collection: Youth Beds/Bunks
- Cube: 18.06
- Dimension: 63" H x 61" W x 78" L
- Weight: 192 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- TRUE V-Roller Kit (995374)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-TP)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Cinnamon (AJPP20CI)
- FLASH FURNITURE Brighton King Platform Bed, Light Gray (SL-BK4-K-LG-GG)
- BESTAR Full Wall Bed, Pur, Bark Gray (26183-47)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood Queen Size Headboard (156-9426)
- BAXTON STUDIO Torino Solid Walnut Wood Open Frame Style King Size Platform Bed (138-7621)
- Powell Beds and Mattresses