Shop All Indoor Game Tables
Powell
Powell 16C2000 Barney Bear Side Table in Resin
Mfr # 16C2000
Zoro # G604048313
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powell
- MFR # 16C2000
- Zoro # G604048313
- Country of Origin China
- Category Indoor Game Tables
Description
Add a unique accent to any room in your home with this whimsical Barney Bear Side Table. A clear, tempered glass with a beveled edge tabletop is held up by the adorable hand-painted resin bear.
Features- A beveled edge tempered glass top
- A hand painted finish
- Bear is constructed of resin
- Some assembly required
- Barney Bear Side Table
- Color: Resin
- Material: Resin, 9mm temperd glass top, plastic suction cups
- Cube: 5.38
- Finish: Hand Painted
- Dimension: 22.33" H x 22" W x 22" L
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRECE Trece Japanese Beetle Dual Lure (9007-07)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08676)
- WILSON Staff ZIP Golf Balls-24 Pack (55830)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- CHAMPION SPORTS Tether Tennis Set, Pole, Ball, 2 Paddles (TTGAME)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- REMO Remo FD0514-00-U 14 in. Fiberskyn 3 Diplomat Tom Drum Head (FD0514-00-U)
- TOY TIME Classic Wooden Blocks Stacking Game with Colored Wood and Bag, Indoor/Outdoor Play for Adults/Kids (527843DBQ)
- SERENELIFE Foldable and Portable Poker/Casino Game Table with Cushioned Rail, 10 Players (SLPT720)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- Powell Indoor Games