Shop All Bar Height Stools
Powell
Powell 15D2020BS Franklin Swivel Bar Stool; Oak
Mfr # 15D2020BS
Zoro # G503873351
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powell
- MFR # 15D2020BS
- Zoro # G503873351
- Country of Origin China
- Category Bar Height Stools
Description
Mixing metal with wood, the transitional Franklin Bar Stool provides a unique addition to your home. The stools feature an oak wood grain veneer with a dark brown faux leather back and seat with nailhead trim. The seat sits comfortably with a curved back for support, a wide seat, and a circular kick bar to rest your feet.
Features- An oak wood grain veneer
- Features a brown faux leather back and seat with nailhead trim
- Seat features a curved back for support
- Some assembly required
- Franklin Swivel Bar Stool
- Color: Oak
- Material: MDF, Oak Veneer, Metal Frame, Antique brass nailheads, Dark Brown PU
- Cube: 2.13
- Finish: Metal & Wood
- Dimension: 45-5/8" H x 19" W x 17" L
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- NATIONAL PUBLIC SEATING NPS 32 -39" Height Adjustable Heavy Duty Vinyl Padded Steel Stool, Black (6430H-10)
- KNAPE & VOGT Knape & Vogt Kv8505 P16 16 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P16)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- FLASH FURNITURE 4 Pack 18 Inch Silver Metal Stool (ET-BT3503-18-SIL-GG)
- PLASTICOVER Ford Garage Bar Stool, Blue & Black (PL322593)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- MANHATTAN COMFORT Ritz Barstool in Black and Dark Walnut (BS013-BK)
- LUMISOURCE Foundry Barstool - Set of 2 PR (B30-FNDY BK+GY2)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- Powell Bar Height Stools