Powell

Powell 15A7057 White Hall Tree; White


product price: $382.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

An updated classic, the Whitehurst Hall Tree is an easy addition to your hall or entryway space. Blending style and function with faux plank routed details, turned legs, decorative molding, a hinged storage seat, and a beautiful white finish. Safety is a priority with child safe hinges and breath holes.

Specifications
  • Cube: 9.01
  • Assembly: Some Assembly required
  • Material Content: MDF with Oak Veneer, Rubberwood Legs and Panels
  • Finish Distressing: No
  • Finish: White
  • Country of Origin: Vietnam
  • Collection: Whitehurst
  • Dimension: 64" H x 18" W x 40.5" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.