No Product Image Available

Pouraway

Gray Lid and 2 2 Gallon Liquid Waste Disposal Tank Set for 23 Gallon Slim Trash Cans


product price: $331.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For cleaner liquid waste disposal add this PourAway gray lid and 2 2 Gallon Liquid waste disposal tank set to your 23 gallon slim trash can! This lid and tank set are made of durable polyethylene and keep liquid waste separated from the rest of the trash to ensure a no-hassle experience when emptying your trash can. Instead of dealing with the hassle of liquid dripping from the bag or pooling at the bottom of the trash can you can simply unhook the tank from the lid and pour the liquid down the drain before emptying the rest of the trash. This lid is perfect for recycling cans in airports lunchrooms or hotels where the liquid waste should be discarded but the bottles or aluminum cans can be recycled.The lid features two openings one for solid trash and one for liquid. Guests can easily pour any remaining liquid from cups or bottles into the liquid receptacle before throwing the cup or bottle into the trash can. Better yet this set comes with 2 liquid waste disposal tanks so you'll always have any empty tank ready to go. Each tank is capable of holding up to 2 gallons of liquid waste. This unit is easy to assemble and maintain and works on any 23 gallon slim trash can making it a perfect option for offices cafes or convenience stores.Overall Dimensions:Height: 7 1/2''Lid Dimensions:Length: 20 3/4''Width: 12''Height: 5 1/2''Tank Dimensions:Length: 20''Width: 11''Height: 4 3/4''Capacity: 2 gallonsSet Includes:- Lid for 23 gallon slim trash can- 2 2 gallon liquid waste disposal tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.