Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Poulan Pro
String Trimmer, Gas, Cutting W 17" (Discontinued)
Mfr # PR25CD
Zoro # G7800661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Gas
- Includes Bottle of 40:1 Engine Oil
- Engine 2 Cycle
- Cutting Width 17"
- Engine Displacement 25cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poulan Pro
- MFR # PR25CD
- Zoro # G7800661
- UPC # 024761022767
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17" |
Line Diameter | 0.095" |
Shaft Length | 51" |
Details
Item | String Trimmer |
Fuel Type | Gas |
Includes | Bottle of 40:1 Engine Oil |
Engine | 2 Cycle |
Engine Displacement | 25cc |
Line Advance | Bump Feed |
Anti Vibration Handle | No |
Fuel Tank Capacity | 10 oz |
Shaft Type | Curved |
Battery Amperage | Not Battery Operated |
Quick Snap Spool Replacement | Yes |
Description
String Trimmer, Engine Displacement 25cc, Fuel Tank Capacity 10 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.