Shop All Trimmer Accessories
This Product is Discontinued
Poulan Pro
Pre-Cut Trimmer Line, 0.115 X 18 In., PK12 (Discontinued)
Mfr # 952711635
Zoro # G2589106
This Product is Discontinued
Key Features
- Diameter 0.115"
- Length 18"
- For Use With 19YW78 Trimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poulan Pro
- MFR # 952711635
- Zoro # G2589106
- UPC # 024761024327
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.115" |
Length | 18" |
Details
Item | Pre-Cut String Trimmer Line |
For Use With | 19YW78 Trimmer |
Description
Pre-Cut String Trimmer Line, Diameter 0.115 In., Length 18 in, For Use With 19YW78 Trimmer, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.