Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Poulan
Pre-Cut Trimmer Line, 0.095 X 18 In., PK12 (Discontinued)
Mfr # 952711676
Zoro # G1927186
This Product is Discontinued
Key Features
- Length 18"
- For Use With 19YW74, 19YW75, 19YW77 Trimmers
- Diameter 0.095"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poulan
- MFR # 952711676
- Zoro # G1927186
- UPC # 24761025003
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 18" |
Diameter | 0.095" |
Details
Item | Pre-Cut String Trimmer Line |
For Use With | 19YW74, 19YW75, 19YW77 Trimmers |
Description
Pre-Cut String Trimmer Line, Diameter 0.095 In., Length 18 In., For Use With 19YW74, 19YW75, 19YW77 Trimmers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.