Shop All Circuit Breakers
Potter-Brumfield
W58-X1101-25=CKTBKRTHERMPBQC250BUS
Mfr # W58-X1101-2.5
Zoro # G800947915
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Circuit Breaker Actuator Push Button
- Trip Type Thermal
- Terminal Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W58-X1101-2.5
- Zoro # G800947915
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Circuit Breaker Actuator | Push Button |
Trip Type | Thermal |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- WHITE-RODGERS Contactor (124-910)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (ITEQ2020NC)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (154293)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- Potter-Brumfield Circuit Breakers