Shop All Circuit Breakers
Potter-Brumfield
W57-XF6A4A10-10=CKTBKR.THERM.PB.QC.250
Mfr # W57-XF6A4A10-10
Zoro # G700947992
product price: $3.95
/ea
Sold in multiples of 30 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Circuit Breaker Actuator Push Button
- Trip Type Thermal
- Terminal Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W57-XF6A4A10-10
- Zoro # G700947992
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Circuit Breaker Actuator | Push Button |
Trip Type | Thermal |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- GE Miniature Circuit Breaker, THQC Series 50A, 2 Pole, 120/240V AC (THQC2150WL)
- SIEMENS 20 amp Self Test GFCI Breaker Single Pole (SI577827)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- SQUARE D Miniature Circuit Breaker, QHB Series 30A, 2 Pole, 120/240V AC (QHB230)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- Potter-Brumfield Circuit Breakers