Shop All Circuit Breakers
Potter-Brumfield
W28-X1089-3.7=CKTBKR.THERM.ROCK.QC.250.F
Mfr # W28-X1089-3.7
Zoro # G800947311
product price: $1.89
/ea
Sold in multiples of 41 for $77.49
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Circuit Breaker Actuator Rocker
- Trip Type Thermal
- Terminal Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-X1089-3.7
- Zoro # G800947311
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Thermal |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU2103100)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- Potter-Brumfield Circuit Breakers