Shop All Circuit Breakers
Potter-Brumfield
W28-X1086-15=CKTBKR.THERM.ROCK.QC.250.FU
Mfr # W28-X1086-15
Zoro # G800947922
product price: $3.25
/ea
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Circuit Breaker Actuator Rocker
- Trip Type Thermal
- Terminal Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-X1086-15
- Zoro # G800947922
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Thermal |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR08)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- DAYTON Circuit Breaker, NDB2-63 D10/2 Series 10A, 2 Pole, 480V AC, D Curve (5ZVE7)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 2 Pole, 120/240V AC (3106100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- GE Miniature Circuit Breaker, THQB Series 50A, 1 Pole, 120/240V AC (THQB1150)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- Potter-Brumfield Circuit Breakers