Shop All Relay Sockets
Potter-Brumfield
VCFM-1000=FROM SEC
Mfr # VCFM-1000
Zoro # G700969437
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Printed Circuit Board
- For Use With Plug-In Micro ISO Relays
- Additional Information Socket for PCB Soldering
- Product Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # VCFM-1000
- Zoro # G700969437
- Country of Origin United States
- Category Relay Sockets
Details
Socket Type | Printed Circuit Board |
For Use With | Plug-In Micro ISO Relays |
Additional Information | Socket for PCB Soldering |
Product Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White (CW-2-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- Potter-Brumfield Electrical Relays