Shop All Power Relays
Potter-Brumfield
V23105A5507A201
Mfr # V23105A5507A201
Zoro # G300969721
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 60V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1066 mW
- Contact Material Gold F
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5507A201
- Zoro # G300969721
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Body Width - Relay | 0.394 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- Potter-Brumfield Power Relays