Shop All Power Relays
Potter-Brumfield
V23105A5478A201
Mfr # V23105A5478A201
Zoro # G800969535
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 400 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.394 in
- Body Height - Relay 0.433 in
- Body Depth - Relay 0.795 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5478A201
- Zoro # G800969535
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.394 in |
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Details
Item - Relay | D2n Relay |
Power Consumption - Relay | 400 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 2 |
Switching Voltage | 250 VAC [ 220 VDC ] |
Operating Temp. Range | -40 to 85 °C |
Contact Limiting Making Current | 3A |
Contact Limiting Short-Time Current | 3A |
Dielectric Voltage | 750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts |
Coil Resistance | 4000 Ω |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 3A |
Contact Limiting Breaking Current | 3A |
Contact Voltage Rating | 250 VAC [ 220 VDC ] |
Protection Category | RTIII |
Switching Current | 10mA @ .2V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- Potter-Brumfield Electrical Relays