Shop All Power Relays
Potter-Brumfield
V23105A5477A201
Mfr # V23105A5477A201
Zoro # G200969449
product price: $3.29
/ea
Sold in multiples of 500 for $1,645.00
$1,645.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 400 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.394 in
- Number of Poles 2
- Body Height - Relay 0.433 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5477A201
- Zoro # G200969449
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.394 in |
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Details
Item - Relay | D2n Relay |
Power Consumption - Relay | 400 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 2 |
Protection Category | RTIII |
Coil Resistance | 1050 Ω |
Contact Limiting Short-Time Current | 3A |
Contact Voltage Rating | 250 VAC [ 220 VDC ] |
Contact Limiting Making Current | 3A |
Operating Temp. Range | -40 to 85 °C |
Dielectric Voltage | 750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts |
Contact Limiting Breaking Current | 3A |
Switching Current | 10mA @ .2V |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 3A |
Switching Voltage | 250 VAC [ 220 VDC ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- ELESA Digital position indicators, DD52R-AN-00200-D-C2 F.3/4" (DD52R (inch sizes))
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- Potter-Brumfield Electrical Relays