Shop All Power Relays
Potter-Brumfield
V23105A5407A201
Mfr # V23105A5407A201
Zoro # G600969469
product price: $4.19
/ea
Sold in multiples of 2000 for $8,380.00
$8,380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 400 mW
- Electrical Connection - Power Relay Through Hole
- Features Standard Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5407A201
- Zoro # G600969469
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.795 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S12FG-TA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303024M2)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- Potter-Brumfield Electrical Relays