Shop All Power Relays
Potter-Brumfield
V23105A5405A201
Mfr # V23105A5405A201
Zoro # G800969436
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 400 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5405A201
- Zoro # G800969436
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.394 in |
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- Potter-Brumfield Power Relays