Shop All Power Relays
Potter-Brumfield
V23105A5306A201
Mfr # V23105A5306A201
Zoro # G400969539
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 200 mW
- Electrical Connection - Power Relay Through Hole
- Body Height - Relay 0.433 in
- Number of Poles 2
- Body Depth - Relay 0.795 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5306A201
- Zoro # G400969539
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Body Width - Relay | 0.394 in |
Details
Item - Relay | D2n Relay |
Power Consumption - Relay | 200 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 2 |
Contact Voltage Rating | 250 VAC [ 220 VDC ] |
Contact Limiting Short-Time Current | 3A |
Switching Voltage | 250 VAC [ 220 VDC ] |
Coil Type | Monostable, DC |
Coil Resistance | 405 Ω |
Contact Limiting Continuous Current | 3A |
Operating Temp. Range | -40 to 85 °C |
Switching Current | 10mA @ .2V |
Dielectric Voltage | 750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts |
Contact Limiting Breaking Current | 3A |
Protection Category | RTIII |
Contact Limiting Making Current | 3A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- Potter-Brumfield Power Relays