Shop All Power Relays
Potter-Brumfield
V23105A5301A201
Mfr # V23105A5301A201
Zoro # G600969605
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 200 mW
- Electrical Connection - Power Relay Through Hole
- Features Standard Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5301A201
- Zoro # G600969605
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.394 in |
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x6.00x4.00, Gray, Steel (ASE12X6X4NK)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- Potter-Brumfield Power Relays