Shop All Power Relays
Potter-Brumfield
V23105A5001A201
Mfr # V23105A5001A201
Zoro # G600969582
original price:
$4.22
5% off
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 150 mW
- Contact Material AgNi-Au
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23105A5001A201
- Zoro # G600969582
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Depth - Relay | 0.795 in |
Body Width - Relay | 0.394 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- Potter-Brumfield Power Relays