Shop All Power Relays
Potter-Brumfield
V23101D1003B201
Mfr # V23101D1003B201
Zoro # G300969424
product price: $6.95
/ea
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 50 mW
- Contact Material Gold F
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23101D1003B201
- Zoro # G300969424
- Country of Origin Slovenia
- Category Power Relays
Dimensions
Body Width - Relay | 0.413 in |
Body Depth - Relay | 0.61 in |
Body Height - Relay | 0.453 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG610)
- RACO Combination Coupling, 1" Conduit (1434)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- Potter-Brumfield Power Relays