Shop All Power Relays
Potter-Brumfield
V23101D 6B301
Mfr # V23101D6B301
Zoro # G500969514
Sold in multiples of 325 for $1,946.75
$1,946.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Through Hole
- Number of Poles 1
- Body Width - Relay 0.413 in
- Body Depth - Relay 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23101D6B301
- Zoro # G500969514
- Country of Origin Slovenia
- Category Power Relays
Dimensions
Body Width - Relay | 0.413 in |
Body Depth - Relay | 0.61 in |
Body Height - Relay | 0.453 in |
Details
Item - Relay | W11 V23101 Signal Relay |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 1 |
Switching Voltage | 125 VAC [ 120 VDC ] |
Contact Limiting Making Current | 3A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 750 Vrms Open Contacts |
Contact Voltage Rating | 125 VAC [ 120 VDC ] |
Operating Temp. Range | -40 to 85 °C |
Contact Limiting Breaking Current | 3A |
Contact Limiting Short-Time Current | 3A |
Switching Current | 10mA @ .02V |
Protection Category | RTIII |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 3A |
Coil Resistance | 320 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- Potter-Brumfield Electrical Relays