Shop All Power Relays
Potter-Brumfield
V23101D 3B201
Mfr # V23101D3B201
Zoro # G200969333
product price: $5.65
/ea
Sold in multiples of 625 for $3,531.25
$3,531.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.413 in
- Body Depth - Relay 0.61 in
- Body Height - Relay 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23101D3B201
- Zoro # G200969333
- Country of Origin Slovenia
- Category Power Relays
Dimensions
Body Width - Relay | 0.413 in |
Body Depth - Relay | 0.61 in |
Body Height - Relay | 0.453 in |
Details
Item - Relay | W11 V23101 Signal Relay |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 1 |
Contact Limiting Making Current | 1.25A |
Coil Resistance | 56 Ω |
Dielectric Voltage | 1000 Vrms Coil and Contact; 750 Vrms Open Contacts |
Operating Temp. Range | -40 to 85 °C |
Protection Category | RTIII |
Contact Voltage Rating | 125 VAC [ 120 VDC ] |
Contact Limiting Continuous Current | 1.25A |
Switching Current | 10mA @ .02V |
Contact Limiting Short-Time Current | 1.25A |
Coil Type | Monostable, DC |
Switching Voltage | 125 VAC [ 120 VDC ] |
Contact Limiting Breaking Current | 1.25A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- LEVITON GFI Receptacle (GFWT1-W)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- Potter-Brumfield Electrical Relays