Shop All Power Relays
Potter-Brumfield
V23101D 107A201
Mfr # V23101D107A201
Zoro # G700969277
product price: $7.75
/ea
Sold in multiples of 25 for $193.75
$193.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 450 mW
- Contact Material PdRu
- Electrical Connection - Power Relay Through Hole
- Body Depth - Relay 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23101D107A201
- Zoro # G700969277
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.61 in |
Body Width - Relay | 0.413 in |
Body Height - Relay | 0.453 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-10-RP)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- Potter-Brumfield Power Relays