Shop All Power Relays
Potter-Brumfield
V23101D 103A201
Mfr # V23101D103A201
Zoro # G100969273
product price: $13.25
/ea
Sold in multiples of 25 for $331.25
$331.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 682 mW
- Contact Material AgPd
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23101D103A201
- Zoro # G100969273
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.453 in |
Body Width - Relay | 0.413 in |
Body Depth - Relay | 0.61 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (276)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- Potter-Brumfield Electrical Relays