Shop All Power Relays
Potter-Brumfield
V23100V4312B010
Mfr # V23100V4312B010
Zoro # G800969375
original price:
$20.69
18% off
new price: $16.79
/ea
Sold in multiples of 25 for $419.75
$419.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 140 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Through Hole
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23100V4312B010
- Zoro # G800969375
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.76 in |
Body Width - Relay | 0.276 in |
Body Height - Relay | 0.295 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- UEI TEST INSTRUMENTS NIST Certified Cable Length Meter, Measures ft., m (CLM100-N)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- Potter-Brumfield Power Relays