Shop All Power Relays
Potter-Brumfield
V23100V4305B
Mfr # V23100V4305B000
Zoro # G100969099
product price: $11.45
/ea
Sold in multiples of 1250 for $14,312.50
$14,312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 50 to 288 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.276 in
- Body Height - Relay 0.295 in
- Features Reed Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23100V4305B000
- Zoro # G100969099
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.276 in |
Body Height - Relay | 0.295 in |
Body Depth - Relay | 0.76 in |
Details
Item - Relay | Reed Relay V23100-V4 |
Power Consumption - Relay | 50 to 288 mW |
Electrical Connection - Power Relay | Through Hole |
Features | Reed Contacts |
Number of Poles | 2 |
Protection Category | RTIII |
Contact Voltage Rating | 24V DC |
Contact Limiting Breaking Current | 0.4A |
Contact Limiting Short-Time Current | 0.4A |
Switching Current | 10mA @ .01V |
Contact Limiting Continuous Current | 1A |
Switching Voltage | 200 VAC [ 200 VDC ] |
Contact Limiting Making Current | 0.4A |
Coil Type | Monostable, DC |
Operating Temp. Range | -40 to 85 °C |
Coil Resistance | 200 Ω |
Dielectric Voltage | 1500 Vrms Coil and Contact; 250 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- ALLEN BRADLEY 2-7PSI 120-600V-AC 115-600V-DC PRESSURE SWITCH (836T-T251J)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- Potter-Brumfield Electrical Relays