Shop All Power Relays
Potter-Brumfield
V23100V4024A011
Mfr # V23100V4024A011
Zoro # G000969250
product price: $12.35
/ea
Sold in multiples of 25 for $308.75
$308.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 50 to 288 mW
- Electrical Connection - Power Relay Through Hole
- Features Diode; Reed Contacts
- Body Height - Relay 0.201 in
- Body Depth - Relay 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23100V4024A011
- Zoro # G000969250
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 0.201 in |
Body Depth - Relay | 0.76 in |
Body Width - Relay | 0.252 in |
Details
Item - Relay | Reed Relay V23100-V4 |
Power Consumption - Relay | 50 to 288 mW |
Electrical Connection - Power Relay | Through Hole |
Features | Diode; Reed Contacts |
Number of Poles | 1 |
Contact Limiting Breaking Current | 0.4A |
Protection Category | RTIII |
Contact Limiting Making Current | 0.4A |
Switching Voltage | 200 VAC [ 200 VDC ] |
Contact Limiting Continuous Current | 1A |
Coil Type | Monostable, DC |
Coil Resistance | 2000 Ω |
Operating Temp. Range | -40 to 85 °C |
Switching Current | 10mA @ .01V |
Dielectric Voltage | 1500 Vrms Coil and Contact; 250 Vrms Open Contacts |
Contact Voltage Rating | 24V DC |
Contact Limiting Short-Time Current | 0.4A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Orange color - Nylon - 18 Lbs Tensile Strength (CT204CL-ORANGE)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- Potter-Brumfield Electrical Relays