Shop All Power Relays
Potter-Brumfield
V23100V4012A11
Mfr # V23100V4012A011
Zoro # G600969230
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 50 to 288 mW
- Electrical Connection - Power Relay Through Hole
- Features Diode; Reed Contacts
- Number of Poles 1
- Body Width - Relay 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23100V4012A011
- Zoro # G600969230
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Width - Relay | 0.252 in |
Body Depth - Relay | 0.76 in |
Body Height - Relay | 0.201 in |
Details
Item - Relay | Reed Relay V23100-V4 |
Power Consumption - Relay | 50 to 288 mW |
Electrical Connection - Power Relay | Through Hole |
Features | Diode; Reed Contacts |
Number of Poles | 1 |
Contact Limiting Breaking Current | 0.4A |
Contact Voltage Rating | 24V DC |
Dielectric Voltage | 1500 Vrms Coil and Contact; 250 Vrms Open Contacts |
Protection Category | RTIII |
Operating Temp. Range | -40 to 85 °C |
Coil Type | Monostable, DC |
Switching Current | 10mA @ .01V |
Contact Limiting Short-Time Current | 0.4A |
Switching Voltage | 200 VAC [ 200 VDC ] |
Contact Limiting Making Current | 0.4A |
Coil Resistance | 1000 Ω |
Contact Limiting Continuous Current | 1A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (KLDR006)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- Potter-Brumfield Power Relays