Shop All Power Relays
Potter-Brumfield
V23100V4005A10
Mfr # V23100V4005A010
Zoro # G900969206
original price:
$8.08
6% off
Sold in multiples of 25 for $189.75
$189.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption - Relay 50 to 288 mW
- Electrical Connection - Power Relay Through Hole
- Body Depth - Relay 0.76 in
- Number of Poles 1
- Features Diode; Reed Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23100V4005A010
- Zoro # G900969206
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.76 in |
Body Width - Relay | 0.252 in |
Body Height - Relay | 0.201 in |
Details
Item - Relay | Reed Relay V23100-V4 |
Power Consumption - Relay | 50 to 288 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 1 |
Features | Diode; Reed Contacts |
Switching Voltage | 200 VAC [ 200 VDC ] |
Switching Current | 10mA @ .01V |
Contact Limiting Making Current | 0.4A |
Contact Voltage Rating | 24V DC |
Protection Category | RTIII |
Coil Type | Monostable, DC |
Operating Temp. Range | -40 to 85 °C |
Contact Limiting Breaking Current | 0.4A |
Dielectric Voltage | 1500 Vrms Coil and Contact; 250 Vrms Open Contacts |
Contact Limiting Continuous Current | 1A |
Coil Resistance | 500 Ω |
Contact Limiting Short-Time Current | 0.4A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- Potter-Brumfield Power Relays