Shop All Power Relays
Potter-Brumfield
V23100V4005A
Mfr # V23100V4005A
Zoro # G400969218
product price: $7.19
/ea
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 50 to 288 mW
- Electrical Connection - Power Relay Through Hole
- Number of Poles 1
- Body Height - Relay 0.201 in
- Body Depth - Relay 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23100V4005A
- Zoro # G400969218
- Country of Origin United States
- Category Power Relays
Dimensions
Body Height - Relay | 0.201 in |
Body Depth - Relay | 0.76 in |
Body Width - Relay | 0.252 in |
Details
Item - Relay | Reed Relay V23100-V4 |
Power Consumption - Relay | 50 to 288 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 1 |
Features | Reed Contacts |
Contact Voltage Rating | 24V DC |
Protection Category | RTIII |
Contact Limiting Short-Time Current | 0.4A |
Switching Voltage | 200 VAC [ 200 VDC ] |
Contact Limiting Making Current | 0.4A |
Switching Current | 10mA @ .01V |
Dielectric Voltage | 1500 Vrms Coil and Contact; 250 Vrms Open Contacts |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 1A |
Contact Limiting Breaking Current | 0.4A |
Operating Temp. Range | -40 to 85 °C |
Coil Resistance | 500 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - White (HS367-S100-WHITE)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- HARTING Han B Base Panel 2 Levers (09300160301)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- Potter-Brumfield Power Relays