Shop All Power Relays
Potter-Brumfield
V23079H1205B301
Mfr # V23079H1205B301
Zoro # G600969513
product price: $4.25
/ea
Sold in multiples of 500 for $2,125.00
$2,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 845 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Surface Mount
- Body Depth - Relay 0.571 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079H1205B301
- Zoro # G600969513
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.571 in |
Body Height - Relay | 0.409 in |
Body Width - Relay | 0.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- Potter-Brumfield Power Relays