Shop All Power Relays
Potter-Brumfield
V23079G2011B301
Mfr # V23079G2011B301
Zoro # G800969474
product price: $1.85
/ea
Sold in multiples of 500 for $925.00
$925.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 655 mW
- Contact Material Ag
- Electrical Connection - Power Relay Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079G2011B301
- Zoro # G800969474
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.283 in |
Body Height - Relay | 0.39 in |
Body Depth - Relay | 0.575 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- Potter-Brumfield Electrical Relays