Shop All Power Relays
Potter-Brumfield
V23079F1111B301
Mfr # V23079F1111B301
Zoro # G500969590
product price: $3.45
/ea
Sold in multiples of 2000 for $6,900.00
$6,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 70 mW
- Electrical Connection - Power Relay Surface Mount
- Features Long Terminals; Bifurcated/Twin Contacts
- Body Width - Relay 0.283 in
- Body Height - Relay 0.409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079F1111B301
- Zoro # G500969590
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.283 in |
Body Height - Relay | 0.409 in |
Body Depth - Relay | 0.571 in |
Details
Item - Relay | P2 V23079 Relay |
Power Consumption - Relay | 70 mW |
Electrical Connection - Power Relay | Surface Mount |
Features | Long Terminals; Bifurcated/Twin Contacts |
Number of Poles | 2 |
Coil Resistance | 289 Ω |
Insulation Clearance | 1.3 mm [ .051 in ] |
Contact Limiting Making Current | 2A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Continuous Current | 2A |
Insulation Creepage | 2.5 mm [ .098 in ] |
Coil Type | Bistable, 1 Coil, Polarized |
Protection Category | RTIII |
Contact Voltage Rating | 250 VAC [ 220 VDC ] |
Contact Limiting Short-Time Current | 2A |
Switching Current | 10mA @ .2V |
Switching Voltage | 250 VAC [ 220 VDC ] |
Contact Limiting Breaking Current | 2A |
Operating Temp. Range | -40 to 85 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPJ-110SP)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- Potter-Brumfield Power Relays