Shop All Power Relays
Potter-Brumfield
V23079D2003B301 - SIGNAL RELAYS
Mfr # V23079D2003B301
Zoro # G800969399
product price: $3.15
/ea
Sold in multiples of 400 for $1,260.00
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 450 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079D2003B301
- Zoro # G800969399
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.575 in |
Body Height - Relay | 0.39 in |
Body Width - Relay | 0.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-6/10-R)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- Potter-Brumfield Power Relays