Shop All Power Relays
Potter-Brumfield
V23079D1003B301
Mfr # V23079D1003B301
Zoro # G300969295
Sold in multiples of 800 for $2,392.00
$2,392.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 140 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23079D1003B301
- Zoro # G300969295
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.571 in |
Body Height - Relay | 0.409 in |
Body Width - Relay | 0.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- Potter-Brumfield Power Relays