Shop All Power Relays
Potter-Brumfield
V23079B1208B301
Mfr # V23079B1208B301
Zoro # G800969245
product price: $3.79
/ea
Sold in multiples of 500 for $1,895.00
$1,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 446 mW
- Contact Material AgPd
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079B1208B301
- Zoro # G800969245
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 0.571 in |
Body Height - Relay | 0.386 in |
Body Width - Relay | 0.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- GROTE Female Pin Pigtail (67005)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- Potter-Brumfield Electrical Relays