Shop All Power Relays
Potter-Brumfield
V23079B1206B301
Mfr # V23079B1206B301
Zoro # G600969421
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 140 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079B1206B301
- Zoro # G600969421
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.283 in |
Body Height - Relay | 0.386 in |
Body Depth - Relay | 0.571 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- Potter-Brumfield Electrical Relays